Page 1 of 732

Next

Compare
SYJ714-5LOZ-02T-Q

COMPARE

SYJ714-5LOZ-02T-Q

Description
SYJ714-5LOZ-02T-Q SYJ700 VALVE

SMC

Part # SYJ714-5LOZ-02T-Q

BDI # 25809464

Features

Port Type: 1/4" FNPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Air Pilot - Spring | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Base Mounted | L Plug without Connector | With Light/Surge Voltage Suppressor
Overall Length - Inch: 2.976
Voltage: 24 VDC
Overall Width - Inch: 1.339

Price Inventory : Available to order
Loading Price
QTY
VFS2100-5FZ-02T-Q

COMPARE

VFS2100-5FZ-02T-Q

Description
VFS2100-5FZ-02T-Q

SMC

Part # VFS2100-5FZ-02T-Q

BDI # 19385028

Features

Port Type: 1/4" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.58/0.65 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch: 4.626
Voltage: 24 VDC
Overall Width - Inch: 1.693

Price Inventory : Available to order
Loading Price
QTY
SY7120-5YO-02T-Q

COMPARE

SY7120-5YO-02T-Q

Description
SY7120-5YO-02T-Q ; VALVE SOL

SMC

Part # SY7120-5YO-02T-Q

BDI # 17867678

Features

Port Type: 1/4" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | In/Out Position
Overall Length - Inch: 4.724
Voltage: 24 VDC
Overall Width - Inch: 0.78

Price Inventory : Available to order
Loading Price
QTY
VQZ312-3YZ1-02T-Q

COMPARE

VQZ312-3YZ1-02T-Q

Description
VQZ312-3YZ1-02T-Q ; 3 PORT BODY PORTED SOLENOID VALVE

SMC

Part # VQZ312-3YZ1-02T-Q

BDI # 27373202

Features

Port Type: 1/4" FNPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.62 - 0.56 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style | CE Marked
Overall Length - Inch: 4.083
Voltage: 110-115/50-60 VAC
Overall Width - Inch: 0.709

Price Inventory : Available to order
Loading Price
QTY
SV2400-5W2U-02T

COMPARE

SV2400-5W2U-02T

Description
SV2400-5W2U-02T SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC

SMC

Part # SV2400-5W2U-02T

BDI # 17863841

Features

Port Type: 1/4" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: 0.44 - 0.72 Cv Factor | Internal Pilot | With Light/Surge Voltage Suppressor | With Sub Plate
Overall Length - Inch: 4.768
Voltage: 24 VDC
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY