8260G042AC24/60

COMPARE

8260G042AC24/60

Description
8260G042AC24/60 SOLENOID VALVE ; 1/4"X9/64" 2NC PLASTIC 6.1W

ASCO VALVE

Part # 8260G042AC24/60

BDI # 20693848

Features

Port Type: 1/4" Flare
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.35 Cv Factor | 9/64" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch: 3.12
Voltage: 24/60 VAC
Overall Width - Inch: 1.94

Price Inventory : Available to order
Loading Price
QTY
8260G042AC120/60 110/50

COMPARE

8260G042AC120/60 110/50

Description
8260G042AC120/60 110/50 SOLENOID VALVE ; 1/4"X9/64" 2NC PLASTIC 6.1W

ASCO VALVE

Part # 8260G042AC120/60 110/50

BDI # 20693852

Features

Port Type: 1/4" Flare
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.35 Cv Factor | 9/64" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch: 3.12
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 1.94

Price Inventory : Available to order
Loading Price
QTY