Features
Port Type:
1/4" MNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.23/0.29 Cv Factor | High Purity Gas Fluid | PCTFE Seat
Overall Length - Inch:
2.319
Voltage:
Not Applicable
Overall Width - Inch:
1.98
ASN2-N02
Description
ASN2-N02 METERING VALVE ; 1 PORT 1 WAY/1 POSITION
Part # ASN2-N02
BDI # 17830920
Features
Port Type:
1/4" MNPT
Number of Ports/Way:
1 Port | 1 Way
Actuation:
Manual
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Silencer
Overall Length - Inch:
1.543
Voltage:
Not Applicable
Overall Width - Inch:
0.787
ASN2-N02-S
Description
ASN2-N02-S METERING VALVE ; 1 PORT 1 WAY/1 POSITION
Part # ASN2-N02-S
BDI # 17830921
Features
Port Type:
1/4" MNPT
Number of Ports/Way:
1 Port | 1 Way
Actuation:
Manual
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Silencer | With Sealant
Overall Length - Inch:
1.543
Voltage:
Not Applicable
Overall Width - Inch:
0.787
Features
Port Type:
1/4" MNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever - Detent | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Chemical Fluid | Normally Closed | Threaded Type | PTFE Diaphragm
Overall Length - Inch:
1.86
Voltage:
Not Applicable
Overall Width - Inch:
1.22
Features
Port Type:
1/4" MNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Spring
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
0.8 Cv Factor | Air Fluid | 0.2 To 0.5 MPa Set Pressure
Overall Length - Inch:
2.48
Voltage:
Not Applicable
Overall Width - Inch:
1.024