Page 1 of 19

Next

Compare
XLC-16L-2

COMPARE

XLC-16L-2

Description
XLC-16L-2 ; ALUMINUM, HIGH VACUUM ANGLE VALVE

SMC

Part # XLC-16L-2

BDI # 28204206

Features

Port Type: 16 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Inert Gas Fluid | KF Type Flange | Rear Flange Surface | Without Built In Magnet | Without Switch
Overall Length - Inch: 2.323
Voltage: Not Applicable
Overall Width - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY
XLA-16G-2

COMPARE

XLA-16G-2

Description
XLA-16G-2 ; HIGH VACUUM ANGLE VALVE, ALUMINUM

SMC

Part # XLA-16G-2

BDI # 27766908

Features

Port Type: 16 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| KF Flange | With Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | Without Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 2.323
Voltage: Not Applicable
Overall Width - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY
XMA-16

COMPARE

XMA-16

Description
XMA-16 ; S.S. HIGH VACUUM ANGLE/IN-LINE VALVE

SMC

Part # XMA-16

BDI # 25646671

Features

Port Type: 16 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Inactive Gas Fluid | KF Type Flange | Without Indicator | Flange Side | Without Switch
Overall Length - Inch: 2.323
Voltage: Not Applicable
Overall Width - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY

COMPARE

XMA-16-X675

Description
XMA-16-X675 HIGH VACUUM VALVE SPL ; 2 POS N.C.

SMC

Part # XMA-16-X675

BDI # 25748083

Features

Port Type: 16 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Inactive Gas Fluid | KF Type Flange | Without Indicator | Flange Side | Without Auto Switch | Without Built-in Magnet
Voltage: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
XLA-16A-2M9//

COMPARE

XLA-16A-2M9//

Description
XLA-16A-2M9// ANGLE VALVE ; HIGH VACUUM ALUMINUM

SMC

Part # XLA-16A-2M9//

BDI # 25645592

Features

Port Type: 16 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| KF Flange | With Indicator | Flange Side Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 2.323
Voltage: Not Applicable
Overall Width - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY