SDS353G711DC24/DC

COMPARE

SDS353G711DC24/DC

Description
SDS353G711DC24/DC SOLENOID VALVE

ASCO VALVE

Part # SDS353G711DC24/DC

BDI # 20713320

Features

Port Type: 3/4" Quick Mount
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 16 CV Factor | 1.1" Orifice Size | Air Fluid | Class F | Intermediate Power | DIN Connection | Integral Pilot Constructions
Overall Length - Inch: 4.1
Voltage: 24 VDC
Overall Width - Inch: 3

Price Inventory : Available to order
Loading Price
QTY
SCS353G711AC120/60 110/50

COMPARE

SCS353G711AC120/60 110/50

Description
SCS353G711AC120/60 110/50 VALVE UNIT ; POR 3/4 X 1 2NC 6.1 /F W

ASCO VALVE

Part # SCS353G711AC120/60 110/50

BDI # 20712970

Features

Port Type: 3/4" Quick Mount
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 16 CV Factor | 1.1" Orifice Size | Air Fluid | Class F | High Temperature | DIN Connection | Integral Pilot Constructions
Overall Length - Inch: 4.1
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 3

Price Inventory : Available to order
Loading Price
QTY