Page 1 of 4

Next

Compare
XSA3-43S-5DO2

COMPARE

XSA3-43S-5DO2

Description
XSA3-43S-5DO2 ; N.C. HIGH VACUUM SOLENOID VALVE

SMC

Part # XSA3-43S-5DO2

BDI # 25646237

Features

Port Type: 3/8" Compression
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.05 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | DIN Terminal without Connector | With Surge Voltage Suppressor
Overall Length - Inch: 3.701
Voltage: 24 VDC
Overall Width - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
XSA3-43S-5DL2-A

COMPARE

XSA3-43S-5DL2-A

Description
XSA3-43S-5DL2-A

SMC

Part # XSA3-43S-5DL2-A

BDI # 23936990

Features

Port Type: 3/8" Compression
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.05 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | With Spacer | Special Electrical Entry Direction 90 Deg | DIN Terminal with Connector | With Indicator Light | With Surge Voltage Suppressor
Overall Length - Inch: 3.701
Voltage: 24 VDC
Overall Width - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
XSA2-43S-5DL2

COMPARE

XSA2-43S-5DL2

Description
XSA2-43S-5DL2 ; N.C. HIGH VACUUM SOLENOID VALVE

SMC

Part # XSA2-43S-5DL2

BDI # 25646215

Features

Port Type: 3/8" Compression
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air - Inert Gas Fluid | Normally Closed | DIN Terminal with Connector | With Indicator Light | With Surge Voltage Suppressor
Overall Length - Inch: 3.504
Voltage: 24 VDC
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY

COMPARE

USM8260 089AC120/60 110/50

Description
USM8260 089AC120/60 110/50 VALVE UNIT

ASCO VALVE

Part # USM8260 089AC120/60 110/50

BDI # 20715428

Features

Port Type: 3/8" Compression
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.3 Cv Factor | 5/16" Orifice Size | Air - Inert Gas - Water Fluid | Open Frame Enclosure | Class B | Spade Terminal | In/Out Position | Normally Closed
Overall Length - Inch: 2.43
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
XSA3-43S-3DL2

COMPARE

XSA3-43S-3DL2

Description
XSA3-43S-3DL2, N.C. HIGH VACUUM SOLENOID VALVE (SMARTCATALOG)

SMC

Part # XSA3-43S-3DL2

BDI # 27618846

Features

Port Type: 3/8" Compression
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.05 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | DIN Terminal with Connector | With Indicator Light | With Surge Voltage Suppressor
Overall Length - Inch: 3.701
Voltage: 110/50-60 VAC
Overall Width - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY