Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Panel Mount
Overall Length - Inch:
5.276
Voltage:
Not Applicable
Overall Width - Inch:
2.913
VFR3100-5FZ-03N-Q
Description
VFR3100-5FZ-03N-Q SOLENOID VALVE ; 5 PORT SOLENOID
Part # VFR3100-5FZ-03N-Q
BDI # 25858795
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 Cv Factor | Base Mounted | Internal Pilot | Plug-In | With Light/Surge Voltage Suppressor
Overall Length - Inch:
5.354
Voltage:
24 VDC
Overall Width - Inch:
1.969
VPA542-1-03NA
Description
VPA542-1-03NA DIRECTIONAL CONTROL VALVE ; 3 PORT 3 WAY/2 POSITION
Part # VPA542-1-03NA
BDI # 17875397
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | For Air | Body Ported | Normally Closed
Overall Length - Inch:
3.583
Voltage:
Not Applicable
Overall Width - Inch:
1.26
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2 - 2 Cv Factor | For Air | Base Mounted | Normally Closed | With Sub Plate
Overall Length - Inch:
3.583
Voltage:
Not Applicable
Overall Width - Inch:
2.047
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
8.378
Voltage:
24 VDC
Overall Width - Inch:
1.26