ASN2-N03-S
Description
ASN2-N03-S METERING VALVE ; 1 PORT 1 WAY/1 POSITION
Part # ASN2-N03-S
BDI # 17830923
Features
Port Type:
3/8" MNPT
Number of Ports/Way:
1 Port | 1 Way
Actuation:
Manual
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Silencer | With Sealant
Overall Length - Inch:
1.654
Voltage:
Not Applicable
Overall Width - Inch:
0.984
Features
Port Type:
3/8" MNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Spring
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
0.8 Cv Factor | Air Fluid | 0.2 To 0.5 MPa Set Pressure
Overall Length - Inch:
2.48
Voltage:
Not Applicable
Overall Width - Inch:
1.024
ASN2-N03-S-J
Description
ASN2-N03-S-J, METERING VALVE WITH SILENCER (SMARTCATALOG)
Part # ASN2-N03-S-J
BDI # 25405595
Features
Port Type:
3/8" MNPT
Number of Ports/Way:
1 Port | 1 Way
Actuation:
Manual
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Silencer | With Sealant
Overall Length - Inch:
1.654
Voltage:
Not Applicable
Overall Width - Inch:
0.984
ASN2-N03-J
Description
ASN2-N03-J METEING VALVE W/SILENCER ; ASN2 3/8IN STANDARD NPT
Part # ASN2-N03-J
BDI # 23781708
Features
Port Type:
3/8" MNPT
Number of Ports/Way:
1 Port | 1 Way
Actuation:
Manual
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Silencer
Overall Length - Inch:
1.654
Voltage:
Not Applicable
Overall Width - Inch:
0.984
ASN2-N03
Description
ASN2-N03 METERING VALVE ; 1 PORT 1 WAY/1 POSITION
Part # ASN2-N03
BDI # 17830922
Features
Port Type:
3/8" MNPT
Number of Ports/Way:
1 Port | 1 Way
Actuation:
Manual
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Silencer
Overall Length - Inch:
1.654
Voltage:
Not Applicable
Overall Width - Inch:
0.984