MN1H-5/3B-D-1-C;159685
Description
MN1H-5/3B-D-1-C NR. 159685
Part # MN1H-5/3B-D-1-C NR. 159685
BDI # 15060320
Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Overall Length - Inch:
7.165
Voltage:
24 VDC
Overall Width - Inch:
2.992
Overall Width - Millimeter:
76
MN1H-5/3E-D-1-C;159683
Description
MN1H-5/3E-D-1-C NR. 159683
Part # MN1H-5/3E-D-1-C NR. 159683
BDI # 15013578
Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Overall Length - Inch:
7.165
Voltage:
24 VDC
Overall Width - Inch:
2.992
Overall Width - Millimeter:
76
MN1H-5/3G-D-1-C;159681
Description
MN1H-5/3G-D-1-C NR. 159681
Part # MN1H-5/3G-D-1-C NR. 159681
BDI # 15060319
Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Overall Length - Inch:
7.165
Voltage:
24 VDC
Overall Width - Inch:
2.992
Overall Width - Millimeter:
76
Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Without Subbase
Overall Length - Inch:
4.803
Voltage:
Not Applicable
Overall Width - Inch:
1.89
54101006AC24/60
Description
54101006AC24/60 SOLENOID VALVE ; POR
Part # 54101006AC24/60
BDI # 20690744
Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
1.05 Cv Factor | 1/4" Orifice Size
Voltage:
24/60 VAC