VUVG-L10-B52-T-M5-1R8L;576664
Description
VUVG-L10-B52-T-M5-1R8L NR. 576664
Part # VUVG-L10-B52-T-M5-1R8L NR. 576664
BDI # 20211251
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
220 L/Min Flow Rate | Internal Air Pilot | Integrated LED
Overall Length - Inch:
3.406
Voltage:
24 VDC
Overall Width - Inch:
0.402
Features
Port Type:
M5
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Knurled Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Front Panel Through Hole Mounting | -20 To 60 Deg C Ambient Temperature
Overall Length - Inch:
1.024
Voltage:
Not Applicable
Overall Width - Inch:
0.551
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.16/0.18 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
2.827
Voltage:
24 VDC
Overall Width - Inch:
0.457
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
95 L/Min Flow Rate | Front Panel Through Hole Mounting | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
1.496
Voltage:
Not Applicable
Overall Width - Inch:
1.102
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.13 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
4.217
Voltage:
24 VDC
Overall Width - Inch:
0.457