63000076
Description
63000076 PROPORTIONAL VALVE ; PIEZO 2/2NC 0-4BAR 0-40DC
Part # 63000076
BDI # 27005849
Features
Port Type:
Not Available
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Pad Mount
Overall Length - Inch:
2.185
Voltage:
0 To 40 VDC
Overall Width - Inch:
0.591
63000035
Description
63000035 PROPORTIONAL VALVE ; PIEZO 2/2 NC 0-8BAR 2-WIRES 1M
Part # 63000035
BDI # 27011872
Features
Port Type:
Not Available
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Pad Mount
Overall Length - Inch:
1.161
Voltage:
0 To 40 VDC
Overall Width - Inch:
0.598
Features
Port Type:
Not Available
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Pad Mount
Overall Length - Inch:
1.161
Voltage:
0 To 40 VDC
Overall Width - Inch:
0.598