8344P074VAC100-240

COMPARE

8344P074VAC100-240

Description
8344P074VAC100-240 SOLENOID VALVE

ASCO VALVE

Part # 8344P074VAC100-240

BDI # 20697798

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.4/2.2 Cv Factor | 1/2" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid
Overall Length - Inch: 6.05
Voltage: 100 To 240 VAC
Overall Width - Inch: 3.98

Price Inventory : Available to order
Loading Price
QTY
8262R208NAC100-240

COMPARE

8262R208NAC100-240

Description
8262R208NAC100-240 SOLENOID VALVE

ASCO VALVE

Part # 8262R208NAC100-240

BDI # 20694732

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Oxygen Fluid
Overall Length - Inch: 3.98
Voltage: 100 To 240 VAC
Overall Width - Inch: 1.87

Price Inventory : Available to order
Loading Price
QTY
EE8262R208AC100-240

COMPARE

EE8262R208AC100-240

Description
EE8262R208AC100-240 SOLENOID VALVE ; POR 1/4" X 7/32" 2NC BRASS 1.5/H W

ASCO VALVE

Part # EE8262R208AC100-240

BDI # 20699848

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Class I | Division 2 General Purpose
Voltage: 100 To 240 VAC

Price Inventory : Available to order
Loading Price
QTY
8262R208AC100-240

COMPARE

8262R208AC100-240

Description
8262R208AC100-240 SOLENOID VALVE ; 1/4"X7/32" 2NC BRASS 1.5/HW

ASCO VALVE

Part # 8262R208AC100-240

BDI # 20694726

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch: 3.98
Voltage: 100 To 240 VAC
Overall Width - Inch: 1.87

Price Inventory : Available to order
Loading Price
QTY