EF8551A001MMSAC110-120/50D
Description
EF8551A001MMSAC110-120/50D VALVE ; SOLENOID 1/4 X 1/4 4 ALUM 6.3/F W
Part # EF8551A001MMSAC110-120/50D
BDI # 27080150
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4" Orifice Size | Air Fluid | Explosion Proof | Metering Device | screw Type Manual Operator | 18" Lead
Voltage:
110 To 120/50 VAC
Overall Width - Inch:
1.33
Overall Width - Millimeter:
33.782
EF8551A005MSAC110-120/50D
Description
EF8551A005MSAC110-120/50D SOLENOID VALVE ; 1/4 X 1/4 3NC ALUM 6.3/F W
Part # EF8551A005MSAC110-120/50D
BDI # 27093547
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | In/Out Position | Explosion Proof | Screw Type Manual Operator | 18" Lead
Overall Length - Inch:
5.69
Voltage:
110 To 120/50 VAC
Overall Length - Millimeter:
144.526
EF8551A002MSAC110-120/50D
Description
EF8551A002MSAC110-120/50D SOLENOID VALVE ; 1/4 X 1/4 4 ALUM 6.3/F W
Part # EF8551A002MSAC110-120/50D
BDI # 27093548
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4" Orifice Size | Air Fluid | Explosion Proof | Screw Type Manual Operator | 18" Lead
Voltage:
110 To 120/50 VAC
Overall Width - Inch:
1.33
Overall Width - Millimeter:
33.782
EF8551A001MSAC110-120/50D
Description
EF8551A001MSAC110-120/50D SOLENOID VALVE ; 1/4 X 1/4 4 ALUM 6.3/F W
Part # EF8551A001MSAC110-120/50D
BDI # 27086308
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4" Orifice Size | Air Fluid | Explosion Proof | Screw Type Manual Operator | 18" Lead
Voltage:
110 To 120/50 VAC
Overall Width - Inch:
1.33
Overall Width - Millimeter:
33.782
WT8551A005MSAC110-120/50D
Description
WT8551A005MSAC110-120/50D SOLENOID VALVE ; 1/4 X 1/4 3NC ALUM 6.3/F W
Part # WT8551A005MSAC110-120/50D
BDI # 27072046
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | In/Out Position | Watertight Enclosure | Screw Type Manual Operator | 18" Lead
Overall Length - Inch:
5.69
Voltage:
110 To 120/50 VAC
Overall Length - Millimeter:
144.526