8320G003 115/50V 18IN
Description
8320G003 115/50V 18IN SOLENOID VALVE ; 1/8" FPT X 1/8" FPT X 1/8" FPT
Part # 8320G003 115/50V 18IN
BDI # 27896911
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.21 Cv Factor | 1/8" Orifice Size | Universal Operation | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 52 Deg C
Voltage:
115/50 VAC
Overall Width - Inch:
1.69
Overall Width - Millimeter:
42.926
8210G034AC115/50D
Description
8210G034AC115/50D SOLENOID VALVE ; 1/2" FNPT 2P-2W 2POS 115/50VAC
Part # 8210G034AC115/50D
BDI # 21429886
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.515
Voltage:
115/50 VAC
Overall Width - Inch:
2.28
NF8551A422AC115/50
Description
NF8551A422AC115/50 SOLENOID VALVE
Part # NF8551A422AC115/50
BDI # 20710094
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 Cv Factor | 6MM Orifice Size | Air - Inert Gas Fluid | Flameproof | Aluminum Enclosure
Overall Length - Inch:
9.291
Voltage:
115/50 VAC
Overall Width - Inch:
4.016
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Air - Light Oil - Water | Normally Closed | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
4.45
Voltage:
115/50 VAC
Overall Width - Inch:
1.95
EFHT8320G204AC115/50
Description
EFHT8320G204AC115/50 SOLENOID VALVE
Part # EFHT8320G204AC115/50
BDI # 20703716
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Open | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature -40 To 52 Deg C | Explosion Proof | High Temperature
Voltage:
115/50 VAC
Overall Width - Inch:
1.95
Overall Width - Millimeter:
49.53