Page 1 of 69

Next

Compare
EFL8262H002AC12/60

COMPARE

EFL8262H002AC12/60

Description
EFL8262H002AC12/60 SOLENOID VALVE

ASCO VALVE

Part # EFL8262H002AC12/60

BDI # 20703904

Features

Port Type: 1/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof | 72" Lead
Voltage: 12/60 VAC
Overall Width - Inch: 1.69
Overall Width - Millimeter: 42.926

Price Inventory : Available to order
Loading Price
QTY
X8210G035/13811AC12/60

COMPARE

X8210G035/13811AC12/60

Description
X8210G035/13811AC12/60 SOLENOID VALVE

ASCO VALVE

Part # X8210G035/13811AC12/60

BDI # 20716022

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5.5 Cv Factor | 3/4" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Special Construction
Voltage: 12/60 VAC

Price Inventory : Available to order
Loading Price
QTY
L8210G002AC12/60

COMPARE

L8210G002AC12/60

Description
L8210G002AC12/60 SOLENOID VALVE

ASCO VALVE

Part # L8210G002AC12/60

BDI # 20709290

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 72" Continuous Lead
Voltage: 12/60 VAC

Price Inventory : Available to order
Loading Price
QTY
8320G230AC12/60

COMPARE

8320G230AC12/60

Description
8320G230AC12/60 SOLENOID VALVE

ASCO VALVE

Part # 8320G230AC12/60

BDI # 20697204

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.09 Cv Factor | 1/16" Orifice Size | Universal Operation | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature -40 To 52 Deg C
Voltage: 12/60 VAC
Overall Width - Inch: 1.95
Overall Width - Millimeter: 49.53

Price Inventory : Available to order
Loading Price
QTY
L8262H002AC12/60

COMPARE

L8262H002AC12/60

Description
L8262H002AC12/60 SOLENOID VALVE

ASCO VALVE

Part # L8262H002AC12/60

BDI # 20709424

Features

Port Type: 1/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | 72" Continuous Lead
Voltage: 12/60 VAC
Overall Width - Inch: 1.69
Overall Width - Millimeter: 42.926

Price Inventory : Available to order
Loading Price
QTY