Page 1 of 2259

Next

Compare
8220G409AC120/60D

COMPARE

8220G409AC120/60D

Description
8220G409AC120/60D VALVE ; 3/4" FNPT N.C. 2P-2W 120V/60 110V/50

ASCO VALVE

Part # 8220G409AC120/60D

BDI # 20290930

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 8.8 Cv Factor | 3/4" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Overall Length - Inch: 3.575
Voltage: 120/60 VAC
Overall Width - Inch: 2.819

Price Inventory : Available to order
Loading Price
QTY
8210G012NAC120/60

COMPARE

8210G012NAC120/60

Description
8210G012NAC120/60 SOLENOID VALVE ; 1/2"X5/8" 2NO BRASS 10.1W

ASCO VALVE

Part # 8210G012NAC120/60

BDI # 20691644

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4 Cv Factor | 5/8" Orifice Size | Normally Open | Air Fluid | Oxygen | 18" Lead
Overall Length - Inch: 3.505
Voltage: 120/60 VAC
Overall Width - Inch: 3.332

Price Inventory : Available to order
Loading Price
QTY
L8320G174AC120/60

COMPARE

L8320G174AC120/60

Description
L8320G174AC120/60 SOLENOID VALVE

ASCO VALVE

Part # L8320G174AC120/60

BDI # 20709518

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 52 Deg C | 72" Continuous Lead
Voltage: 120/60 VAC
Overall Width - Inch: 1.95
Overall Width - Millimeter: 49.53

Price Inventory : Available to order
Loading Price
QTY
SC8210G055AC120/60

COMPARE

SC8210G055AC120/60

Description
SC8210G055AC120/60 SOLENOID VALVE

ASCO VALVE

Part # SC8210G055AC120/60

BDI # 20711842

Features

Port Type: 1-1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 15 Cv Factor | 1-1/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch: 4.44
Voltage: 120/60 VAC
Overall Width - Inch: 3.25

Price Inventory : Available to order
Loading Price
QTY
SC8210G056AC120/60

COMPARE

SC8210G056AC120/60

Description
SC8210G056AC120/60 SOLENOID VALVE

ASCO VALVE

Part # SC8210G056AC120/60

BDI # 20711844

Features

Port Type: 1-1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 22.5 Cv Factor | 1-1/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch: 4.617
Voltage: 120/60 VAC
Overall Width - Inch: 3.93

Price Inventory : Available to order
Loading Price
QTY