8221 033DC130/DC

COMPARE

8221 033DC130/DC

Description
8221 033DC130/DC SOLENOID VALVE

ASCO VALVE

Part # 8221 033DC130/DC

BDI # 20693428

Features

Port Type: 2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 36 Cv Factor | 1-3/4" Orifice Size | Water Fluid
Overall Length - Inch: 5.06
Voltage: 130 VDC
Overall Width - Inch: 4.72

Price Inventory : Available to order
Loading Price
QTY