8210G093VMAC220/50D
Description
8210G093VMAC220/50D SOLENOID VALVE, 3/8 X 5/8 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # 8210G093VMAC220/50D
BDI # 27233381
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Medium Vacuum | 18" Lead
Overall Length - Inch:
3.51
Voltage:
220/50 VAC
8320G232AC220/50D
Description
8320G232AC220/50D SOLENOID VALVE, 1/4 X 1/16 3NO SS 17.1/F W (SMARTCATALOG)
Part # 8320G232AC220/50D
BDI # 27196524
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Air - Light oil - Water Fluid | Normally Open | Ambient Temperature -40 To 52 Deg C
Overall Length - Inch:
3.125
Voltage:
220/50 VAC
8210G037AC220/50D
Description
8210G037AC220/50D SOLENOID VALVE, 1/2 X 7/16 2NC SS 6.1/F W (SMARTCATALOG)
Part # 8210G037AC220/50D
BDI # 27262157
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 Cv Factor | 7/16" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.566
Voltage:
220/50 VAC
JKF8320G184MOAC220/50
Description
JKF8320G184MOAC220/50 SOLENOID VALVE, 1/4 X 3/32 3NC BRASS 10.1/F W (SMARTCATALOG)
Part # JKF8320G184MOAC220/50
BDI # 27225232
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Manual Operator | Junction Box | Class F - High Temperature - Screw Terminal
Overall Length - Inch:
4.45
Voltage:
220/50 VAC
JKF8262H202AC220/50
Description
JKF8262H202AC220/50 SOLENOID VALVE, 1/4 X 5/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # JKF8262H202AC220/50
BDI # 27254591
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Junction Box | Class F | High Temperature | Screw Terminal
Overall Length - Inch:
4.469
Voltage:
220/50 VAC