Page 1 of 3

Next

Compare

COMPARE

NF8320A202AC230/50

Description
NF8320A202AC230/50 SOLENOID VALVE ; 1/4"X3/32" 3NC SS 10.5/FW

ASCO VALVE

Part # NF8320A202AC230/50

BDI # 20710016

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.09 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Flameproof | Aluminum Enclosure
Voltage: 230/50 VAC

Price Inventory : Available to order
Loading Price
QTY
NF8551A413AC230/50

COMPARE

NF8551A413AC230/50

Description
NF8551A413AC230/50

ASCO VALVE

Part # NF8551A413AC230/50

BDI # 20710082

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot - Manual | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Flameproof | Aluminum Enclosure | In/Out Position
Overall Length - Inch: 6.22
Voltage: 230/50 VAC
Overall Width - Inch: 4.016

Price Inventory : Available to order
Loading Price
QTY

COMPARE

NF8316A4AC230/50

Description
NF8316A4AC230/50 SOLENOID VALVE

ASCO VALVE

Part # NF8316A4AC230/50

BDI # 20710000

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4 Cv Factor | 5/8" Orifice Size | Air - Inert Gas Fluid | Flameproof | Aluminum Enclosure
Voltage: 230/50 VAC

Price Inventory : Available to order
Loading Price
QTY
EF8551A017MSAC230/50

COMPARE

EF8551A017MSAC230/50

Description
EF8551A017MSAC230/50 SOLENOID VALVE

ASCO VALVE

Part # EF8551A017MSAC230/50

BDI # 20703034

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Manual | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Explosion Proof | Screw Type Manual Operator
Overall Length - Inch: 6.177
Voltage: 230/50 VAC
Overall Length - Millimeter: 156.896

Price Inventory : Available to order
Loading Price
QTY

COMPARE

NF8316A84VAC230/50

Description
NF8316A84VAC230/50 SOLENOID VALVE

ASCO VALVE

Part # NF8316A84VAC230/50

BDI # 20710008

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4 Cv Factor | 5/8" Orifice Size | Air - Inert Gas Fluid | Flameproof | Aluminum Enclosure
Voltage: 230/50 VAC

Price Inventory : Available to order
Loading Price
QTY