Page 1 of 952

Next

Compare
8300G058RG0AC240/60

COMPARE

8300G058RG0AC240/60

Description
8300G058RG0AC240/60 SOLENOID VALVE

ASCO VALVE

Part # 8300G058RG0AC240/60

BDI # 20695786

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.35 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Phosphor Bronze Seat | 303 Stainless Steel Disc | NBR Gasket | Normally Open
Overall Length - Inch: 4.44
Voltage: 240/60 VAC
Overall Width - Inch: 3.3

Price Inventory : Available to order
Loading Price
QTY
8214G0251AC240/60

COMPARE

8214G0251AC240/60

Description
8214G0251AC240/60 SOLENOID VALVE

ASCO VALVE

Part # 8214G0251AC240/60

BDI # 20692930

Features

Port Type: 1" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 21 Cv Factor | 1-5/8" Orifice Size | Gas Fluid
Voltage: 240/60 VAC
Overall Width - Inch: 5.4
Overall Width - Millimeter: 137.16

Price Inventory : Available to order
Loading Price
QTY
SC8210G018AC240/60

COMPARE

SC8210G018AC240/60

Description
SC8210G018AC240/60

ASCO VALVE

Part # SC8210G018AC240/60

BDI # 20711680

Features

Port Type: 1-1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 15 Cv Factor | 1-1/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch: 4.032
Voltage: 240/60 VAC
Overall Width - Inch: 3.66

Price Inventory : Available to order
Loading Price
QTY
8215B070AC240/60

COMPARE

8215B070AC240/60

Description
8215B070AC240/60 SOLENOID VALVE

ASCO VALVE

Part # 8215B070AC240/60

BDI # 20693046

Features

Port Type: 1-1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 35 Cv Factor | 1-5/8" Orifice Size | Air - Fuel Gas Fluid | Normally Closed | In/Out Position
Overall Length - Inch: 5
Voltage: 240/60 VAC
Overall Width - Inch: 5.38

Price Inventory : Available to order
Loading Price
QTY
8210G002QAC240/60

COMPARE

8210G002QAC240/60

Description
8210G002QAC240/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 15.1W

ASCO VALVE

Part # 8210G002QAC240/60

BDI # 20691386

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Long-Life Construction | 18" Lead
Overall Length - Inch: 3.365
Voltage: 240/60 VAC
Overall Width - Inch: 2.283

Price Inventory : Available to order
Loading Price
QTY