Page 1 of 2

Next

Compare
HC8262H022DC250/DC

COMPARE

HC8262H022DC250/DC

Description
HC8262H022DC250/DC SOLENOID VALVE

ASCO VALVE

Part # HC8262H022DC250/DC

BDI # 20705564

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Class H | Battery Charging Coil
Voltage: 250 VDC
Overall Width - Inch: 1.69
Overall Width - Millimeter: 42.926

Price Inventory : Available to order
Loading Price
QTY
EFHC8210G022VDC250/DCD

COMPARE

EFHC8210G022VDC250/DCD

Description
EFHC8210G022VDC250/DCD VALVE ; 1-1/X 1-1/ 2NC BRASS 24.6/H W

ASCO VALVE

Part # EFHC8210G022VDC250/DCD

BDI # 27016444

Features

Port Type: 1-1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 22.5 Cv Factor | 1-1/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | Class H | Battery Charging Coil | 18" Lead
Overall Length - Inch: 4.401
Voltage: 250 VDC
Overall Width - Inch: 3.94

Price Inventory : Available to order
Loading Price
QTY
HC8321G001DC250/DC

COMPARE

HC8321G001DC250/DC

Description
HC8321G001DC250/DC SOLENOID VALVE ; 1/4"X9/32" 3NC BRASS 20.6W

ASCO VALVE

Part # HC8321G001DC250/DC

BDI # 20705644

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.8 - 1.2 Cv Factor | 9/32 Inch Pressure Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 11/32 Inch Exhaust Orifice Size | Class H | Battery Charging Coil | 18 Inch Lead
Overall Length - Inch: 3.12
Voltage: 250 VDC
Overall Width - Inch: 2.907

Price Inventory : Available to order
Loading Price
QTY
HC8210G033DC250/DC

COMPARE

HC8210G033DC250/DC

Description
HC8210G033DC250/DC SOLENOID VALVE ; POR

ASCO VALVE

Part # HC8210G033DC250/DC

BDI # 20705544

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 3 Cv Factor | 5/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Class H | Battery Charging Coil | 18" Lead
Overall Length - Inch: 3.515
Voltage: 250 VDC
Overall Width - Inch: 2.28

Price Inventory : Available to order
Loading Price
QTY
HC8320G182DC250/DC

COMPARE

HC8320G182DC250/DC

Description
HC8320G182DC250/DC SOLENOID VALVE ; 1/4"X1/16" 3NC BRASS 24.6W

ASCO VALVE

Part # HC8320G182DC250/DC

BDI # 20705618

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.09 Cv Factor | 1/16" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 40 Deg C | Class H - Battery Charging Coil
Overall Length - Inch: 3.125
Voltage: 250 VDC
Overall Width - Inch: 1.95

Price Inventory : Available to order
Loading Price
QTY