Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C
Voltage:
28 VDC
Overall Width - Inch:
1.95
SC8356A001VDC28/DC
Description
SC8356A001VDC28/DC SOLENOID VALVE ; 1/8"X3/64" 3NC BRASS 6.9W
Part # SC8356A001VDC28/DC
BDI # 20712532
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.06/0.06 Cv Factor | 1.2MM Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch:
1.765
Voltage:
28 VDC
8210G001DC28/DC
Description
8210G001DC28/DC SOLENOID VALVE ; 3/8"X5/8" 2NC BRASS 11.6W
Part # 8210G001DC28/DC
BDI # 20691264
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
2.75
Voltage:
28 VDC