X8210G095/13244AC575/60

COMPARE

X8210G095/13244AC575/60

Description
X8210G095/13244AC575/60 SOLENOID VALVE

ASCO VALVE

Part # X8210G095/13244AC575/60

BDI # 20716032

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water | Special Construction
Voltage: 575/60 VAC

Price Inventory : Available to order
Loading Price
QTY