X8210G002/13244AC600/60
Description
X8210G002/13244AC600/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 6.1W
Part # X8210G002/13244AC600/60
BDI # 20716008
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Overall Length - Inch:
3.365
Voltage:
600/60 VAC
Overall Width - Inch:
2.283
X8030G017/13244AC600/60
Description
X8030G017/13244AC600/60 SOLENOID VALVE
Part # X8030G017/13244AC600/60
BDI # 20715992
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8 Cv Factor | 7/16" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Special Construction Varies With TPL Number
Voltage:
600/60 VAC
Overall Width - Inch:
2.06
Overall Width - Millimeter:
52.324
X8210G012/13244AC600/60
Description
X8210G012/13244AC600/60 SOLENOID VALVE
Part # X8210G012/13244AC600/60
BDI # 20716018
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Special Construction
Voltage:
600/60 VAC
X8320G217/13244AC600/60
Description
X8320G217/13244AC600/60 SOLENOID VALVE
Part # X8320G217/13244AC600/60
BDI # 20716154
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.21 Cv Factor | 1/8" Orifice Size | Normally Closed | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 52 Deg C | Special Construction
Overall Length - Inch:
3.03
Voltage:
600/60 VAC
Overall Width - Inch:
1.94