Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Normally Closed | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 40 Deg C
Voltage:
74 VDC
Overall Width - Inch:
1.95
Overall Width - Millimeter:
49.53
8210G012DC74/DC
Description
8210G012DC74/DC SOLENOID VALVE ; 1/2"X5/8" 10.1W
Part # 8210G012DC74/DC
BDI # 20691634
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
2.75
Voltage:
74 VDC
Overall Width - Inch:
3.8