80BB19H 1-1/4 IDLER
Description
80BB19H 1-1/4 IDLER SPROCKET ; 1IN PITCH 1-1/4IN BORE 19 TEETH STEEL
Part # 80BB19H 1-1/4 IDLER
BDI # 21445376
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
31.75
Number of Rows of Teeth:
1
Number of Teeth:
19
80BR36 1-15/16 BRONZE BUSH
Description
80BR36 1-15/16 BRONZE BUSH SPROCKET
Part # 80BR36 1-15/16 BRONZE BUSH
BDI # 21445377
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Other Features:
Bronze Bearing
Number of Rows of Teeth:
1
Number of Teeth:
36
80BB12 X 15/16
Description
80BB12 X 15/16 CHAIN SPROCKET ; 80CHAIN 15/16 BEARING
Part # 80BB12 X 15/16
BDI # 23682802
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Length Thru Bore - Inch:
0.61
80BB16H 1-3/16 MTO IDLER
Description
80BB16H 1-3/16 MTO IDLER SPROCKET ; 16 TEETH 1-3/16" BORE DIA
Part # 80BB16H 1-3/16 MTO IDLER
BDI # 21552626
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
30.175
Number of Rows of Teeth:
1
Number of Teeth:
16
80BB12H 3/4
Description
80BB12H 3/4 IDLER SPROCKET ; 1" P 12T HT BALL BRG 3/4" BORE
Part # 80BB12H 3/4
BDI # 624465
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width