Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
22.225
Number of Rows of Teeth:
1
Number of Teeth:
15
CS5005
Description
CS5005 IDLER ROLLER CHAIN SPROCKET ; POR NON RETURNABLE
Part # CS5005
BDI # 19305592
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
3.34
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.343 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
50BB15H 1/2 IDLER
Description
50BB15H X 1/2 IDLER CHAIN SPROCKET ; 50CHAIN 15T
Part # 50BB15H 1/2 IDLER
BDI # 23629476
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72
51E15
Description
51E15 IDLER SPROCKET ; 5/8" P 15T BRONZE BUSH 1/2:" BORE
Part # 51E15
BDI # 622244
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
25.4
Other Features:
Oil Impregnated Sintered Bronze Bearing
50BB15H 5/8
Description
50BB15H 5/8 IDLER SPROCKET ; 5/8" P 15T HT BALL BRG 5/8" BORE
Part # 50BB15H 5/8
BDI # 621213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width