80BR15 1 1/8
Description
80BR15 1 1/8 IDLER SPROCKET ; 80 CHAIN SIZE 5.30" OD 1.125" BORE
Part # 80BR15 1 1/8
BDI # 624467
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.3
Length Thru Bore - Millimeter:
39.624
Other Features:
3.5 Inch Hub Diameter | 0.575 Inch Teeth Width | Bronze Bearing | Double Loop Grease Groove
16B-1/Z=15 NR. PC12015
Description
SATI 16B-1/Z=15 NR. PC12015
Part # 16B-1/Z=15 NR. PC12015
BDI # 1405077
Features
Chain Pitch - Inch:
1
Chain Size:
16B
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Length Thru Bore - Millimeter:
17.7
Length Thru Bore - Inch:
0.697