40BB18 X 3/4
Description
40BB18 X 3/4 ROLLER CHAIN SPROCKET ; 40 ANSI 18 TEETH 3/4" BORE
Part # 40BB18 X 3/4
BDI # 25172815
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72
BK28 W 6202ZZ IDLER 2.95
Description
BK28 W 6202ZZ IDLER 2.95 SHEAVE ; SINGLE GROOVE FHP SHEAVE BORED TO SIZE
Part # BK28 W 6202ZZ IDLER 2.95
BDI # 21516292
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.95
Length Thru Bore - Millimeter:
27
Other Features:
Web Style | 6202ZZ Bearing
Belt Width - Millimeter:
15.875
Belt Series:
4L | A | 5L | B
60BB17H 5/8
Description
60BB17H 5/8 IDLER SPROCKET ; 3/4" P 17T HT BALL BRG 5/8" BORE
Part # 60BB17H 5/8
BDI # 622675
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width