N16H200 IDLER
Description
N16H200 IDLER ; NON-RETURNABLE 1" B 2" BW H 1/2" BP 16T
Part # N16H200 IDLER
BDI # 327208
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Length Thru Bore - Millimeter:
50.8
Belt Pitch:
1/2 Inch
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
50.8
N16H100 IDLER
Description
N16H100 IDLER ; NON-RETURNABLE 1" B 1" BW H 1/2" BP 16T
Part # N16H100 IDLER
BDI # 327207
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Length Thru Bore - Millimeter:
25.4
Belt Pitch:
1/2 Inch
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
25.4