62-IDL-SPRK
Description
62-IDL-SPRK IDLER PULLEY ; 30MM BORE 62MM BW 8M 8MM BP 36T
Part # 62-IDL-SPRK
BDI # 1111523
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
62
36-IDL-SPRK
Description
36-IDL-SPRK IDLER PULLEY ; 30MM BORE 36MM BW 8M 8MM BP 36T
Part # 36-IDL-SPRK
BDI # 1104819
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
36
30-SPK2-IDL
Description
30-SPK2-IDL IDLER PULLEY ; 30MM BORE 30MM BW 8M 8MM BP 36T
Part # 30-SPK2-IDL
BDI # 1103774
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.555
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
30
12-IDL-SPRK
Description
12-IDL-SPRK IDLER PULLEY ; 20MM BORE 12MM BW 8M 8MM BP 32T
Part # 12-IDL-SPRK
BDI # 1092981
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.145
Length Thru Bore - Millimeter:
15
Belt Pitch:
8 MM
Other Features:
6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
12
21-IDL-SPRK
Description
21-IDL-SPRK IDLER PULLEY ; 8MM PITCH 21MM BELT W 3.145"OD 32T
Part # 21-IDL-SPRK
BDI # 1100273
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.145
Length Thru Bore - Millimeter:
15
Belt Pitch:
8 MM
Other Features:
6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
21