90-IDL-SPRK
Description
90-IDL-SPRK IDLER PULLEY ; 50MM BORE 90MM BW 14M 14MM BP 34T
Part # 90-IDL-SPRK
BDI # 1118258
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
27
Belt Pitch:
14 MM
Other Features:
6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
90
55-SPK2-IDL
Description
55-SPK2-IDL IDLER PULLEY ; 50MM BORE 55MM BW 14M 14MM BP 34T
Part # 55-SPK2-IDL
BDI # 1109723
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
27
Belt Pitch:
14 MM
Other Features:
6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
55
20-IDL-SPRK
Description
20-IDL-SPRK IDLER PULLEY ; 40MM BORE 20MM BW 14M 14MM BP 30T
Part # 20-IDL-SPRK
BDI # 1099870
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
20
125-IDL-SPRK
Description
125-IDL-SPRK IDLER PULLEY ; 50MM BORE 125MM BW 14M 14MM BP 34T
Part # 125-IDL-SPRK
BDI # 1092130
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
143.002
Face Width - Inch:
5.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
27
Belt Pitch:
14 MM
Other Features:
6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
125
40-SPK2-IDL
Description
40-SPK2-IDL IDLER PULLEY ; NON-RETURNABLE 40MM BORE 40MM BW
Part # 40-SPK2-IDL
BDI # 1106572
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
40