80BB19H 1-1/4 IDLER
Description
80BB19H 1-1/4 IDLER SPROCKET ; 1IN PITCH 1-1/4IN BORE 19 TEETH STEEL
Part # 80BB19H 1-1/4 IDLER
BDI # 21445376
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
31.75
Number of Rows of Teeth:
1
Number of Teeth:
19
60BB16 X 1-1/4
Description
60BB16 X 1-1/4 CHAIN SPROCKET ; 1-1/4IN BORE BALL BEARING PRESSED
Part # 60BB16 X 1-1/4
BDI # 23584550
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72
4.25X1.25-IDL-FLAT
Description
4.25X1.25-IDL-FLAT FLAT IDLER PULLEY
Part # 4.25X1.25-IDL-FLAT
BDI # 1408505
Features
Maximum Belt Width - Inch:
0.827
Maximum Belt Width - Millimeter:
21
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
15
Other Features:
6304 Bearing