H40B17 W/CYR 1-1/2 IDLER
Description
H40B17 W/ CYR 1-1/2 IDLER SPROCKET
Part # H40B17 W/CYR 1-1/2 IDLER
BDI # 22457343
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Outside Diameter - Millimeter:
75.54
Number of Rows of Teeth:
1
50BB15H
Description
50BB15H BALL BEARING IDLER SPROCKET ; 50 ANSI 15 TEETH 0.638" ID X 3.32" OD
Part # 50BB15H
BDI # 920424
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72