F842B-5.7K-B7-M1
Description
F842B-5.7K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842B-5.7K-B7-M1
BDI # 180562
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
6.62
842BF-5.7K-M8
Description
842BF-5.7K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 842BF-5.7K-M8
BDI # 180158
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.48
Overall Width - Inch:
7.87
HB382 140-CC 6.16 1IN SHFT
Description
H3C14S00616 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB382 140-CC 6.16 1IN SHFT
BDI # 298564
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
11.62
Overall Width - Inch:
6.61
832BF-6.4K-M8
Description
832BF-6.4K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 832BF-6.4K-M8
BDI # 180059
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6.3
872BF-5.7K-M8
Description
872BF-5.7K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 872BF-5.7K-M8
BDI # 180362
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
11.81