F641BF-1.6-B9
Description
F641BF-1.6-B9 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F641BF-1.6-B9
BDI # 165381
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338641
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.56
F641BF-1.6-B11
Description
F641BF-1.6-B11 HELICAL GEAR SPD REDCR ; NON RETURNABLE
Part # F641BF-1.6-B11
BDI # 165379
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338640
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.56
F621BF-1.6-B7
Description
F621BF-1.6-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F621BF-1.6-B7
BDI # 165371
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338504
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.74
F862BF-1.5K-B11-M8
Description
F862BF-1.5K-B11M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F862BF-1.5K-B11-M8
BDI # 180714
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.84
F832BF-1.5K-B7
Description
F832BF-1.5K-B7 ; HELICAL SPEED REDUCER POR
Part # F832BF-1.5K-B7
BDI # 180455
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Global Part Number GPN:
338319
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82