PL6100-015-KS-P-4030503-19.0FG
Description
PL6100-015-KS-P-4030503-19.0FG GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # PL6100-015-KS-P-4030503-19.0FG
BDI # 184413
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Premium 1 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.311
Overall Width - Inch:
4.528
842BF-14K-M8
Description
842BF-14K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 842BF-14K-M8
BDI # 180139
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.48
Overall Width - Inch:
7.87
842BF-16K-M8
Description
842BF-16K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 842BF-16K-M8
BDI # 180140
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.48
Overall Width - Inch:
7.87
F862BF-16K-B9
Description
F862BF-16K-B9 ; HELICAL SPEED REDUCER POR
Part # F862BF-16K-B9
BDI # 180722
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.84
F862BF-14K-B9-M8
Description
F862BF-14K-B9-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F862BF-14K-B9-M8
BDI # 180720
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.84