F873BF-225K-B5-M8
Description
F873BF-225K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F873BF-225K-B5-M8
BDI # 180945
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.28
Overall Width - Inch:
11.81
833BF-225K-M8
Description
833BF-225K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 833BF-225K-M8
BDI # 180090
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6.3
873BF-225K-M8
Description
873BF-225K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 873BF-225K-M8
BDI # 180396
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
11.81
843BF-225K-M8
Description
843BF-225K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 843BF-225K-M8
BDI # 180192
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.69
Overall Width - Inch:
7.87
863BF-225K-M8
Description
863BF-225K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 863BF-225K-M8
BDI # 180294
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84