F862BF-3.3K-B11
Description
F862BF-3.3K-B11 ; HELICAL SPEED REDUCER POR
Part # F862BF-3.3K-B11
BDI # 180736
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.84
F842BF-3.5K-B9
Description
F842BF-3.5K-B9 ; HELICAL SPEED REDUCER POR
Part # F842BF-3.5K-B9
BDI # 180600
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.55
Overall Width - Inch:
9.26
872BF-3.3K-M8
Description
872BF-3.3K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 872BF-3.3K-M8
BDI # 180353
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
11.81
Features
Mounting Frame:
56C
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.15
Overall Width - Inch:
11.81
F832BF-3.3K-B7-M8
Description
F832BF-3.3K-B7-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F832BF-3.3K-B7-M8
BDI # 180475
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62