UT014-004-0-RM142-89
Description
UT014-004-0-RM142-89 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT014-004-0-RM142-89
BDI # 850124
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.97
Overall Width - Inch:
5.591
UT014-004-0-RM142-80A
Description
UT014-004-0-RM142-80A PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT014-004-0-RM142-80A
BDI # 850122
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.5
Overall Width - Inch:
5.591
UT018-004-0-RM180-96
Description
UT018-004-0-RM180-96 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT018-004-0-RM180-96
BDI # 850125
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.364
Overall Width - Inch:
7.165
ET014-004-0-RM142-92
Description
ET014-004-0-RM142-92 PLANETARY GEARHEAD ; NON RETURNABLE
Part # ET014-004-0-RM142-92
BDI # 851532
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.97
Overall Width - Inch:
5.591
PL5120-004-4140501-19.0
Description
PL5120-004-4140501-19.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # PL5120-004-4140501-19.0
BDI # 184520
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.343
Overall Width - Inch:
5.118