F843BF-56K-B5-M8
Description
F843BF-56K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F843BF-56K-B5-M8
BDI # 180653
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
31.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.94
Overall Width - Inch:
7.87
863BF-56K-M8
Description
863BF-56K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 863BF-56K-M8
BDI # 180300
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
31.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84
F862BF-56K-B5
Description
F862BF-56K-B5 ; HELICAL SPEED REDUCER POR
Part # F862BF-56K-B5
BDI # 180758
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
31.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Global Part Number GPN:
338312
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.26
F872BF-56K-B5
Description
F872BF-56K-B5 ; HELICAL SPEED REDUCER POR
Part # F872BF-56K-B5
BDI # 180900
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
31.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.15
Overall Width - Inch:
11.81
832BF-56K-M8
Description
832BF-56K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 832BF-56K-M8
BDI # 180058
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
31.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6.3