872BF-2.3K-M8
Description
872BF-2.3K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 872BF-2.3K-M8
BDI # 180346
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
11.81
F832BF-2.3K-B7-M8
Description
F832BF-2.3K-B7-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F832BF-2.3K-B7-M8
BDI # 180466
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
F832BF-2.6K-B7-M8
Description
F832BF-2.6K-B7-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F832BF-2.6K-B7-M8
BDI # 180468
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
F832BF-2.6K-B9
Description
F832BF-2.6K-B9 ; HELICAL SPEED REDUCER POR
Part # F832BF-2.6K-B9
BDI # 180469
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.65
Overall Width - Inch:
9.26
862BF-2.3K-M8
Description
862BF-2.3K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 862BF-2.3K-M8
BDI # 180244
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
9.84