F862B-2.9K-B11-M1

COMPARE

F862B-2.9K-B11-M1

Description
F862B-2.9K-B11-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F862B-2.9K-B11-M1

BDI # 180671

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 603.4
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Base Mounted
Overall Length - Inch: 14.61
Overall Width - Inch: 9.26

Price Inventory : Available to order
Loading Price
QTY