03 B 320M GR10
Description
COP.03B320MGR10 SPLIT BEARING ; NON-RETURNABLE
Part # COP.03B320MGR10
BDI # 20518817
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160.4
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.5
Length Thru Bore - Millimeter:
272
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B320MEX
Description
03B320MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 320MM
Part # 03B320MEX
BDI # 24715142
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160.4
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.5
Length Thru Bore - Millimeter:
272
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B1300EX
Description
03B1300EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 13"
Part # 03B1300EX
BDI # 24715082
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160.4
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.5
Length Thru Bore - Millimeter:
272
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B1300GR
Description
03B1300GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 13"
Part # 03B1300GR
BDI # 24715084
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160.4
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.5
Length Thru Bore - Millimeter:
272
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B320MGR
Description
03B320MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 320MM
Part # 03B320MGR
BDI # 24715144
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160.4
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.5
Length Thru Bore - Millimeter:
272
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar