PHE L190NRWRAP
Description
PHE L190NRWRAP JAW COUPLING ; NON-RETURNABLE
Part # PHE L190NRWRAP
BDI # 1281558
Features
Component:
Spider
Inch - Metric:
Metric
Material:
Nitrile
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Other Features:
Wrap Element
Coupling Type:
Jaw Coupling
Torque:
200Nm
PHE L190X140SPACER
Description
PHE L190X140SPACER JAW COUPLING SPACER ; NON-RETURNABLE
Part # PHE L190X140SPACER
BDI # 1281544
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
200Nm
Width - Inch:
5.512
PHE L190X100SPACER
Description
PHE L190X100SPACER JAW COUPLING SPACER ; NON-RETURNABLE
Part # PHE L190X100SPACER
BDI # 1281543
Features
Component:
Spacer Assembly
Width - Millimeter:
100
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
200Nm
Width - Inch:
3.937
Features
Component:
Spider
Inch - Metric:
Metric
Material:
Urethane
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Coupling Type:
Jaw Coupling
Torque:
300Nm
PHE L190HUB
Description
PHE L190HUB JAW COUPLING HUB ; NON-RETURNABLE
Part # PHE L190HUB
BDI # 1281509
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.528
Length Thru Bore - Millimeter:
54
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
102
Coupling Type:
Jaw Coupling