PHE FRC130FTB
Description
PHE FRC130FTB COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE FRC130FTB
BDI # 1281458
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
26.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
105
Coupling Type:
Jaw Coupling
PHE FRC130HTB
Description
PHE FRC130HTB COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE FRC130HTB
BDI # 1281459
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
26.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
105
Coupling Type:
Jaw Coupling
PHE FRC130RSB
Description
PHE FRC130RSB COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE FRC130RSB
BDI # 1281460
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
47.5
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
105
Coupling Type:
Jaw Coupling
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.05
Outside Diameter - Millimeter:
128.27
Other Features:
Components May or May Not Intermix Among Brands | Go-Flex | Standard Duty | Red
Coupling Type:
Jaw Coupling
Torque:
8630In-Lbs
GF40MD-INS
Description
GF40MD-INS COUPLING INSERT ; GO-FLEX INSERT-STK
Part # GF40MD-INS
BDI # 22605265
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.05
Outside Diameter - Millimeter:
128.27
Other Features:
Components May or May Not Intermix Among Brands | Go-Flex | Medium Duty | Dark Blue
Coupling Type:
Jaw Coupling
Torque:
17099In-Lbs