CJ 125 SPIDER 92A YELLOW
Description
CJ 125 SPIDER 92A YELLOW CPLG ELEMENT ; NON-RETURNABLE 125A 125/145B CURVED
Part # CJ125-SPIDER-92A YELLOW-URE
BDI # 596489
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
58850In-Lbs
CJ 125 SPIDER 95A RED
Description
CJ 125 SPIDER 95A RED COUPLING ELEMENT ; NON-RETURNABLE 125A 125/145B CURVED
Part # CJ125-SPIDER-95A RED URE
BDI # 596559
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
88500In-Lbs
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Other Features:
Components May or May Not Intermix Among Brands | Bore 5.79 Inch | Red
Coupling Type:
Jaw Coupling
Torque:
88500In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
11.4
Length Thru Bore - Millimeter:
92.202
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
210.82
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
11.4
Length Thru Bore - Millimeter:
92.202
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
210.82
Coupling Type:
Jaw Coupling