H4567 CUSHIONS HYTREL 14/SET

COMPARE

H4567 CUSHIONS HYTREL 14/SET

Description
H4567 CUSHIONS HYTREL 14/SET

TIMKEN LOVEJOY

Part # 68514455475

BDI # 20080771

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 14.5
Outside Diameter - Millimeter: 368.3

Other Features: Components May or May Not Intermix Among Brands | Set of 14
Coupling Type: Jaw Coupling
Torque: 170000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
H4567 HUB RSB NKW NO SETSCREW

COMPARE

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 14.5

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 273.05
Coupling Type: Jaw Coupling
Torque: NBR 119700 | Hytrel/Bronze 170000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
H4567 CUSHIONS SXB 14/SET

COMPARE

H4567 CUSHIONS SXB 14/SET

Description
H4567 CUSHIONS SXB 14/SET

TIMKEN LOVEJOY

Part # 68514415473

BDI # 20080772

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 14.5
Outside Diameter - Millimeter: 368.3

Other Features: Components May or May Not Intermix Among Brands | Set of 14
Coupling Type: Jaw Coupling
Torque: 119700In-Lbs

Price Inventory : Available to order
Loading Price
QTY