Page 1 of 8

Next

Compare
113958.00

COMPARE

113958.00

Description
113958.00 JET PUMP MOTOR ; 1-1/2HP 3450RPM 56 115/208-230V 1PH 60HZ

LEESON

Part # 113958.00

BDI # 20180827

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17/8.5 Ampere | 2 Poles | Jet Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
J064A;056T34F99018

COMPARE

J064A;056T34F99018

Description
056T34F99018 PUMP AC MOTOR ; 1.5HP 3600RPM 56J TEFC 208230/460V 3PH

LEESON

Part # J064A

BDI # 21537243

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.2-4/2 Ampere | 2 Poles | Jet Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
J066A;056T34F15601

COMPARE

J066A;056T34F15601

Description
056T34F15601 JET PUMP MOTOR ; 230/460VAC 3HP 3PH 3600RPM 60HZ

LEESON

Part # J066A

BDI # 21517867

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.6/3.8 Ampere | 2 Poles | Jet Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
113637.00

COMPARE

113637.00

Description
113637.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 56 115/208-230V 1PH 60HZ

LEESON

Part # 113637.00

BDI # 554693

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.6/4-3.8 Ampere | 2 Poles | Jet Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
113957.00

COMPARE

113957.00

Description
113957.00 JET PUMP MOTOR ; 1HP 3450RPM 56 TEFC 115/208-230V 1PH

LEESON

Part # 113957.00

BDI # 554887

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12/6.2-6 Ampere | 2 Poles | Jet Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY