5KH39EN2887X
Description
5KH39EN2887X JET PUMP MOTOR ; POR 1/3HP 3450RPM DP 56J 1/60/115V
Part # H685
BDI # 17091787
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.2 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
JM3458
Description
JM3458 JET PUMP MOTOR ; .33HP 1730RPM 3PH 60HZ 56J 3413M TEFC F1
Part # JM3458
BDI # 129040
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
C-Face
JL3501A
Description
JL3501A JET PUMP MOTOR ; .33HP 1725RPM 1PH 60HZ 56J 3414L TEFC F1
Part # JL3501A
BDI # 129011
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.29
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
Footless
JM3457
Description
JM3457 JET PUMP MOTOR ; .33HP 3450RPM 3PH 60HZ 56J 3410M TEFC F1
Part # JM3457
BDI # 129039
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
C-Face
CJL3501A
Description
CJL3501A JET PUMP MOTOR ; .33HP 1725RPM 1PH 60HZ 56J 3414L TEFC F1
Part # CJL3501A
BDI # 126044
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted